Streamline
Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type ACR
Mfr # AC05010
Zoro # G0827906
original price:
$54.05
15% off
Sold in multiples of 3 for $136.35
Item requires special delivery charges. A $18.33 per item surcharge will be applied.
$136.35
Free 30-Day Returns
Key Features
- Outside Dia. 3/4 in
- Tube Size 3/4 in
- Application Air Conditioning, Refrigeration
- Copper Tube Shape Straight
- Wall Thickness 0.042 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 10 ft Length, Type K KH03010
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 100 ft Length, Type ACR D 14100P
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 5 ft Length, Type M MH10005
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 10 ft Length, Type K KH04010
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 100 ft Length, Type L LS06100
- STREAMLINE Coil Copper Tubing, 5/16 in Outside Dia, 100 ft Length, Type ACR D 05100P
- STREAMLINE Streamline 1/2X60K K-Type, Soft Coil Tubing, 1/2 in, 5/8 in OD, 60 ft L KS04060
- STREAMLINE Copper Tube, 100 ft Overall L DY18100
- STREAMLINE Copper Tube, 10 ft Overall L AC20010
- STREAMLINE Coil Copper Tubing, 1 3/8 in Outside Dia, 100 ft Length, Type L LS12100
- MUELLER STREAMLINE 1/2 in. O.D. x 100 ft. Dehydrated Yellow Coated Copper Tubing, 100PK DY08100
- Streamline Tubing