Streamliner(TM) V Dispenser, PL5 Grease
Mfr # 33344
Zoro # G0827967
product price:Â $98.69
/ea
Free Shipping & Returns
Key Features
Capacity (Oz.)
250 cc
Height (In.)
6 in
NPT
3/8 in
Dia. (In.)
3 in
Operating Temp. (F)
-4 to 140
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33344
Zoro #
G0827967
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height (In.)
6 in
Dia. (In.)
3 in
Overall Height
6 in
Overall Diameter
3 in
Connection Size
3/8 in
Description
Streamliner(R) V Dispenser, Included Grease Type Mobil SHC 220, Lubrication Point Type Single, Feeder Capacity 250 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 140 Degrees F, Spring Force 80 psi, Connection Size 3/8 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polycarbonate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Service Indicator, Refillable No, Grease Color Red, Overall Diameter 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.