Flange Threaded Flange, 3" Pipe, NPT, Black Steel, Class 150

  • Mfr # FLCS1RFTHD300

  • Zoro # G0831232


product price:  $55.19
/ea

Key Features

Specific Fitting Shape
Flange
Fitting Connection Type
NPT
Pipe Fitting Material
Black Steel
Pipe Size (Fittings)
3"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLCS1RFTHD300
Zoro #
G0831232
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3 in
Flange Thickness
7/8 in
Flange Outside Diameter
7 1/2 in
Bolt Circle Diameter
6 in
Nominal Pipe Size
3 in
Bolt Hole Diameter
5/8 in

Details

Specific Fitting Shape
Flange
Fitting Connection Type
NPT
Pipe Fitting Material
Black Steel
Class
Class 150
Item
Threaded Flange
Standards
ASME B16.5, ASTM A105
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 psi
Specific Pipe Fitting Shape
Flange
Max. Pressure
300 psi @ 150 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
NPT
Temp. Range
-29 Degrees to 425 Degrees F
Maximum Operating Pressure
300 psi
Connection Surface
Raised Face
Flange Fitting Threading
8
Low Lead Compliance Level
No Lead Content
Finish/Coating
Anodized
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
For Pipe Schedule
40
Number of Bolt Holes
4
Color
Black
Type
Class 150, Threaded

Description

Flange, Raised, 3 in Nominal Pipe Size, Flanged x FNPT, 7 1/2 in Flange Outside Diameter, 7/8 in Flange Thickness, 4 1/4 in Overall Length, Steel, Anodized, A105, Class Class 150, For Pipe Schedule Schedule 40, 300 psi Maximum Operating Pressure, -29 Degrees to 425 Degrees F, Number of Bolt Holes 4, 6 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter, 8 Flange Fitting Threading

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.