Piano Hinge, Stainless Steel, Full Mortise Mounting, 1 15/16 in Leaf W x 7 ft Leaf H, Satin

  • Mfr # FM300-001-630

  • Zoro # G0834854


product price:  $425.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
7 ft
Door Leaf Thickness
0.125 in
Door Leaf Width
1 3/4 in
Finish
Satin
Holes per Leaf
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FM300-001-630
Zoro #
G0834854
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
7 ft
Door Leaf Thickness
0.125 in
Door Leaf Width
1 3/4 in
Pin Dia.
1/4 in
Required Door Thickness
1-3/4 in
Overall Knuckle Height
1 in
Frame Leaf Width
1 15/16 in
Overall Width
4 1/2 in
Frame Leaf Height
7 ft
Frame Leaf Thickness
0.125 in
Length
7 ft
Width
1-11/16"
Height
84"
Hinge Length
7 ft
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Pin Diameter
1/4 in

Details

Finish
Satin
Holes per Leaf
21
Load Capacity
600 lb
Material
Stainless Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
90 Degrees
Features
7/16 in dia Exterior Barrel, Fasteners Are Concealed When Door is Closed
Holes
With
Hardware
Included
Standards
ANSI/BHMA A156.26, ANSI/BHMA A156.26 Grade 1, ANSI/SDI 250.13 Certified, ASTM E1886 Certified, ASTM E1996 Certified, ASTM E330 Certified, Florida Building Code Approved TAS 201, 202, 203 (old)
Ligature Resistant
No
Pin Material
304 Stainless Steel
Item
Piano Hinge
Pin Type
Nonremovable
Bearing Type
Split Nylon
Color
Natural
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included
Range of Motion - Maximum
180 Degrees
Number of Holes per Leaf
21
Resistance Properties
Scratch-Resistant
Removable Pin
No

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 90 Degrees Range of Motion, Satin Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 1 in Overall Knuckle Height, 7 ft Door Leaf Height, 7 ft Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 15/16 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 7 ft, Included Hardware, 21 Holes per Leaf, Full Mortise Mounting, 1/4 in Pin Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.