Zoro Homepage
This item is Discontinued.
Asco 120VAC Brass Solenoid Valve, 1/4 in Pipe Size EF8262G202

120VAC Brass Solenoid Valve, 1/4 in Pipe Size (Discontinued)

  • Mfr # EF8262G202
  • Zoro # G0835082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8262G202
Zoro #
G0835082
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Valves
1/4 in

Details

Voltage
120VAC
Item
Solenoid Valve
Body Material - Valves
Brass
Coefficient of Volume
0.50
Max. Operating Pressure Differential Air/Inert Gas
180
Coil Enclosure
NEMA Type 7, 9
Max. Operating Pressure Differential Light Oil
145 psi
Body Material
Brass
Coil Insulation Class
F
Max. Operating Pressure Differential Water
200
Watts
10.1

Description

Solenoid Valve, Pipe Size - Valves 1/4 in, Max. Operating Pressure Differential Air/Inert Gas 180, Max. Operating Pressure Differential Light Oil 145 psi, Max. Operating Pressure Differential Water 200, Voltage 120VAC, Coefficient of Volume 0.50, Body Material - Valves Brass, Coil Insulation Class F, Watts 10.1, Coil Enclosure NEMA Type 7, 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.