Zoro Homepage
This item is Discontinued.
Pneumadyne 3/8" MNPT x 1/8" Barb Nickel Brass Straight Connector EB30-3/8-5

3/8" MNPT x 1/8" Barb Nickel Brass Straight Connector (Discontinued)

  • Mfr # EB30-3/8-5
  • Zoro # G0835493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB30-3/8-5
Zoro #
G0835493
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
1/8 in
Tube Size
1/8 in
Hex Size
11/16 in
Tube Inside Dia.
1/8 in

Details

Item
Straight Male Connector
Max. Pressure
-28 in Hg Vac to 125 psi
Temp. Range
-20 Degrees to 160 Degrees F

Description

Straight Male Connector, Hex Size 11/16 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.