Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPS, 20 to 65 psi Range, Polypropylene

  • Mfr # 9013FSG2J21UC20

  • Zoro # G0838190


product price:  $30.79
/ea

Key Features

Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4 in FNPS
Range
20 to 65 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9013FSG2J21UC20
Zoro #
G0838190
UPC #
785901777045
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4 in FNPS
Range
20 to 65 psi
Housing Material
Polypropylene
Factory On Setting
30 psi
Factory Off Setting
50 psi
Standards
CSA, UL
Temp. Range
-33 Degrees to 257 Degrees F
IP Rating
IP20 (IEC 60529)
Special Features
Mercury Free; Green Premium product
Pressure Switch Factory On/Off Setting
30/50 psi
Burst Pressure
220 psi
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Electrical Connection
Slip-on connectors (load side terminals only)
Phase
Single/Three
Series
9013FS
Pressure Switch Application
Water Pump
Manual Switch Action
None
Pressure Switch Range
20 to 65 psi
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Differential
15 to 30 psi
Pressure Switch Unloader
No
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
HP
2 HP @ 23 HP @ 230V0V
Product Type
Water Pump Switch
Horsepower @ Three Phase - 480V AC
1 hp
Pressure - Minimum
5 psi
Horsepower @ Three Phase - 240V AC
3 hp
Media Temperature - Minimum
-33 Degrees F
Switch Function Configuration
None
Horsepower @ Single Phase - 240V AC
2 hp
Actuator Style
Diaphragm
Differential Pressure - Maximum
50 psi
Differential Pressure - Minimum
30 psi
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Media Temperature - Maximum
257 Degrees F
Pressure - Maximum
65 psi

Description

Water Pump Switch, Standard, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 30/50 psi, No Pressure Switch Unloader, Pressure Switch Differential 15 to 30 psi, Pressure Switch Range 20 to 65 psi, Pressure Switch Electrical Contact Form DPST, NEMA Rating 1, Series 9013FS, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 1 hp, Temp. Range -33 Degrees to 257 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.