Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WUS951
Zoro #
G0838984
UPC #
651588046753
Country of Origin
United States
Dimensions
Overall Width
1/4"
Overall Length
8-1/4"
Details
Color
Clear
Material
Styrene
ESD Conductive
No
Item
Bin Window
Used With Bin or Container Style
Hopper Bin
Description
Bin Window, Material Styrene, Overall Width 1/4 in, Color Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.