1-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160

  • Mfr # 87806

  • Zoro # G0838993


product price:  $9.69
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
4 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87806
Zoro #
G0838993
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
4 in
Inside Dia. (In.)
1.338 in
Outside Dia. (In.)
1.9 in
Pipe Size (Fittings)
1-1/2"
Wall Thickness (In.)
0.281 in
Wall Thickness
0.281 in
Outside Diameter
1 29/32 in
Overall Length
4 in
Inside Diameter
1 11/32 in
Nominal Pipe Size
1 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
160
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
4237 psi @ 650 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Schedule/Class
Schedule 160
Specific Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Pipe Fitting Material
Galvanized Steel
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Item
Galvanized Steel Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ASME B1.20.1, ASTM A106, ASTM A733
Manufacture Location
Globally Sourced
Maximum Operating Pressure
4237 psi @ 650 Degrees F
Side A Connection Type
Threaded
Gravity Flow
No
Side B Connection Type
Threaded
Application
Air, Gas, Potable Water
Side A Thread Type
NPT
Fitting Compatibility
Class 6000
Side A Gender
Male
Schedule
Schedule 160
Side B Gender
Male
Maximum Steam Pressure
4237 psi @ 650 Degrees F
Finish/Coating
Galvanized
Side B Thread Type
NPT
Material
Steel
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Seamless

Description

Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 11/32 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 4237 psi @ 650 Degrees F, Maximum Steam Pressure 4237 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.