Dielectric Union, 3/4In, MIPxSolder, 250psi

  • Mfr # 3/4 LF 3005-3/4A

  • Zoro # G0841863


product price:  $23.59
/ea

Key Features

Pipe Fitting Material
Brass, Malleable Iron
Fitting Connection Type
MIP x Solder
Pipe Size - Pipe Fitting
3/4"
Max. Pressure
250 psi
Standards
ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/4 LF 3005-3/4A
Zoro #
G0841863
UPC #
098268520798
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Hex Size
1-5/8"
Pipe Size (Fittings)
3/4"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
3 in

Details

Item
Dielectric Union
Pipe Fitting Material
Brass, Malleable Iron
Fitting Connection Type
MIP x Solder
Max. Pressure
250 psi
Standards
ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
Max. Temp.
180 Degrees F
Gasket Material
Buna-N
Insulator Material
Polysulfone
Nut Material
Zinc-Plated Galvanized Steel
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MIP x Solder
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Dielectric Union
Fitting Side A Gender
Male
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Male
Maximum Operating Pressure
250 psi
Fitting Side A Type
NPT
Fitting Side B Material
Steel
Fitting Side A Material
Brass
Application
Non-Potable Water, Steam
Color
Brass
Dielectric Union Lead Free Designation
Lead-Free
Fitting Side B Type
Solder
Fitting Side B Finish/Coating
Zinc-Plated Galvanized
Temp. Range
33 Degrees to 180 Degrees F

Description

Dielectric Straight, Brass, Zinc Plated, Steel, Zinc-Plated Galvanized, 3/4 in, Male, Threaded, 3/4 in, 3 in, Male, Socket, Insulator Material Polysulfone, Gasket Material NBR, Nut Material Steel, Class Not Applicable, 250 psi Maximum Operating Pressure, 33 Degrees to 180 Degrees F, 3 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.