This item is Discontinued.

Akro-Mils Styrene Bin Lid, Clear, 5-1/8" L, 3-7/8" W, 1-7/16" H 30211

Styrene Bin Lid, Clear, 5-1/8" L, 3-7/8" W, 1-7/16" H (Discontinued)

  • Mfr # 30211
  • Zoro # G0842134
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30211
Zoro #
G0842134
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/8"
Overall Height
1-7/16"
Overall Width
3-7/8"
Outside Height
1 7/16 in

Details

Material
Styrene
Color
Clear
Item
Bin Lid
ESD Conductive
No
For Use With
2W072, 2W776, 5W869, 2RV65, 1UGL9, 3HRX7, 4KER2
Used With Bin or Container Style
Hang and Stack Bin

Description

Bin Lid, Material Styrene, Overall Height 1 7/16 in, Overall Width 3 7/8 in, Color Clear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.