Chainmate Chain and Wire Lubricant, 11 Oz Aerosol Can, Black

  • Mfr # 02416

  • Zoro # G0844751


product price:  $16.85
/ea

Key Features

Application
Bushings, Cables, Chains, Cranes, Cutting Tools, Drag Lines, Drives, Forklifts, Pins, Pulleys, Rollers, Saws, Sprockets, Wire Ropes
Container Type
Aerosol Can
Net Weight
11 oz.
Flash Point
Less Than -4 Degrees F
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02416
Zoro #
G0844751
UPC #
078827024165
Country of Origin
United States

Details

Application
Bushings, Cables, Chains, Cranes, Cutting Tools, Drag Lines, Drives, Forklifts, Pins, Pulleys, Rollers, Saws, Sprockets, Wire Ropes
Container Type
Aerosol Can
Net Weight
11 oz.
Flash Point
Less Than -4 Degrees F
NSF Rating
Not Rated
Color
Black
VOC Content
23 %
Series
ChainMate
Item
Chain & Wire Rope Lubricant
Specific Gravity
0.74 to 0.76
Properties- Chain and Cable Lubricants
Extreme Temperature
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Standards
CARB Compliant, OTC Compliant
50 State VOC Compliant
Yes
Water Resistant
Yes
Odorless
No
Flammability
Flammable
Chain and Wire Rope Uses
Chain
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temperature - Minimum
1 Degrees F
Container Capacity
16 oz
Water Resistance
Water Resistant
Odor
Not Odorless
Post-Application Film
Wet
Primary Additives
Molybdenum
Base Lubricant
Mineral Oil
Aerosol Container Delivery Method
Wide Spray
Compatible Product Type
Chain
Operating Temperature - Maximum
300 Degrees F
For Use On Plastics
No
Product Form
Aerosol
Lubricant Type
Chain and Wire Rope Lubricant
Operating Temperature Range
32 Degrees to 300 Degrees F

Description

Chain and Wire Rope Lubricant, Aerosol Can, Mineral Oil, Molybdenum, Not Rated, LPS, 16 oz, 32 Degrees F, 300 Degrees F, Aerosol

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.