Chime Jaw Drum Truck, 650 LB

  • Mfr # 6W854

  • Zoro # G0845074


product price:  $128.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Overall Height
48 in
Overall Width
22 1/2 in
Material
Steel
Color
Red
Load Capacity
650 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6W854
Zoro #
G0845074
UPC #
190735371886
Country of Origin
Multiple

Dimensions

Overall Height
48 in
Overall Width
22 1/2 in
Wheel Diameter
10 in
Front Wheel Width
4 in
Front Wheel Dia.
10 in
Noseplate Width
14 in
Overall Depth
20 in
Noseplate Depth
10 in
Nose Plate Width
14 in
Nose Plate Depth
10 in
Handle Height
48 in
Overall HxWxD
48 in x 22 1/2 in x 20 in
Wheel Dia.
10 in
For Maximum Container Diameter
24 in

Details

Material
Steel
Color
Red
Load Capacity
650 lb
Item
Steel-Frame Drum Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Flow-Back
Hand Truck Handle Type
Continuous Frame Flow-Back
Finish
Powder Coated
Drum Capacity
17 to 32 gal.
For Use With
Steel Drums
Includes
Spring Loaded Chime Hook
Wheel Material
Pneumatic
Operation
Manual
Wheel/Tread Material
Rubber
Includes Foot Assist
Without Foot Assist
Frame Type
Rounded Back
Wheel Type/Material
Pneumatic Rubber
Caster/Wheel Configuration
(2) Axle-Mounted
Nose Plate Material
Steel
Frame Material
Steel
Includes Stair Climber
With Stair Climber
Nose Plate Type
Straight
For Container Capacity
5 gal, 30 gal, 55 gal
For Container Material
Steel
For Cntnr Cap
5 gal, 30 gal, 55 gal
Type
Drum Handling
Color/Finish
Red

Description

Drum Hand Truck, Load Capacity 650 lb, For Container Material Steel, For Maximum Container Diameter 24 in, Wheel Dia. 10 in, Wheel Type Pneumatic, Frame Material Steel, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Includes Foot Assist Without Foot Assist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.