1" FNPT Bronze Swing Y Check Valve

  • Mfr # 507 1

  • Zoro # G0846343


product price:  $146.36
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Length
3.69"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
507 1
Zoro #
G0846343
UPC #
697988580732
Country of Origin
United States

Dimensions

Pipe Size
1"
Length
3.69"
Size
1"
Pipe or Tube Size - Check Valves
1 in
Overall Length
3.69 in
Pipe or Tube Size
1 in
Connection Size - Side 1
1 in
Height - Cap to Inlet Center
2 1/2 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Full Flow - Valves
Yes
Connection Type - Check Valves
FNPT x FNPT
Flow Design
Single
Application - Valves
General Purpose
Min. Temp. - Valves
-20 Degrees F
Max. Temp.
550 Degrees F
Seat Material - Check Valves
Bronze
Flow - Valves
31.00 gpm
Cracking Pressure
0.5 psi
Body Material - Valves
Bronze
Standards
ASTM A276 TY.304, ASTM B16, ASTM B61, MSS SP-80
Mounting Position
Vertical or Horizontal
Item
Swing Y Check Valve
Mechanism and Body Design
Y Swing
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Steam Pressure - Valves
300 psi WSP
Cap to Inlet Center
2 1/2 in
Item - Check Valves
Check Valve
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Max. Steam Pressure
300 psi WSP
Max. Water Pressure - Valves
600 psi @ 150 Degrees F
Sub-Category
Bronze
Max. Pressure
300 psi SWP - 600 psi WOG
Seal Material - Check Valves
Chrome, Cobalt
Material of Construction
Bronze
Max. Temp. - Valves
550 Degrees F
Flow
31 gpm
Seal Material
Bronze
Seat Material
Bronze
Mounting Orientation
Horizontal
Type
Y Pattern
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
NPT
Check Mechanism
Swing
For Media
Gas, Oil, Steam, Water
Coefficient of Volume (Cv)
22
Maximum Pressure - Steam
300 psi
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Maximum Pressure - Operating
600 psi
Silent Check
Standard
Valve Body Style
Y-Style
Vacuum Service Rating
Not Rated
Check Mechanism Material
Bronze
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
550 Degrees F
Valve Series
507

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Chrome, Cobalt, Max. Temp. - Valves 550 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 600 psi @ 150 Degrees F, Max. Steam Pressure - Valves 300 psi WSP, Seat Material Bronze, Flow - Valves 31 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.