1 gal. White Oil Primer

  • Mfr # 3551

  • Zoro # G0847025


product price:  $55.55
/ea

Key Features

Size
1 gal
Color
White
Finish
Semi-gloss
Base Type
Solvent
Resin Type
VT Modified Alkyd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3551
Zoro #
G0847025
UPC #
047719035510
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Primer
Color
White
Finish
Semi-gloss
Base Type
Solvent
Resin Type
VT Modified Alkyd
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Semi-Gloss
Paint and Primer Surface Material
Painted Drywall, Cured Plaster And Cement-Based Coatings, Wood (Including Pine Fir, Cedar, Redwood, And Plywood), Metal (Including Aluminum, Iron, Steel, And Copper), Vinyl, PVC, Masonry (Including Stucco, Concrete Block, Poured Concrete, And Brick); Painted Wood (Including Pine, Fir, Cedar, Redwood, And Pressure-Treated Wood), Hardboard, Metal (Including Aluminum, Iron, Steel, And Copper), Vinyl And PVC
Paint Color Family
Whites
Paint and Primer Application Method
Brush, Roller, Spray
Coverage
300 to 400 sq ft/gal
Paint and Primer Sub Category
Primers
Application Temperature
40 Degrees to 90 Degrees F
Dry Time Tack Free
30 min
Paint Primer, Sealers & Rust Reformers Item
Primer/Sealer Stain Killer
Net Weight
13.35 lb
Dry Time
35 min
Color Family
Whites
VOC Content
350 g/L
Dry Time Recoat
2 hr
Application Method
Brush, Roller, Spray
Sub Brand
Zinsser
Minimum Application Temperature
40 Degrees F
Sheen
Semi-Gloss
Compatible Surface Material
Aluminum, Concrete, Drywall, Metal, Plaster, PVC, Steel, Wood
Coating Application
Primer/Sealer Stain Killer
Maximum Application Temperature
90 Degrees F
Use Location
Exterior, Interior
Dry Time to Recoat
2 hr
Finish Texture
Smooth
Shelf Life
5 yr
Coverage Area
300 to 400 sq ft/gal

Description

Primer/Sealer Stain Killer, Coating Application Primer/Sealer Stain Killer, Color Family White, Compatible Surface Material Aluminum, Concrete, Drywall, Metal, Plaster, PVC, Steel, Wood, Sheen Semi-Gloss, Resin Type VT Modified Alkyd, Color White, Container Size 1 gal, Coverage Area 300 to 400 sq ft/gal, Base Type Solvent, Dry Time 35 min, Use Location Exterior, Interior, Sub Brand Zinsser, Application Method Brush, Roller, Spray, Dry Time Tack Free 30 min, Dry Time to Recoat 2 hr

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, MI, OH, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.