Globe Valve, Class 150, 3/4 In.

  • Mfr # 590T 3/4

  • Zoro # G0847235


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
3/4"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
590T 3/4
Zoro #
G0847235
UPC #
697988581081
Country of Origin
United States

Dimensions

Pipe Size - Valves
3/4"
Pipe Size
3/4"
Inlet to Outlet Length - Valves
2 15/16 in
Overall Length
2.94 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Handle Height
5.19 in
Connection Size - Side 2
3/4 in
Handle Diameter
2.75 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 150
Max. Fluid Temp. - Valves
406 Degrees F
Body Material
Bronze
Max. Steam Pressure - Valves
150 psi WSP
Valve Stem Type
Rising
Max. Fluid Pressure - Valves
300 psi
Standards
ASTM B 124 C37700, ASTM B 283 C37700, ASTM B62, MSS SP-80
Handle Material
Iron
Max. Air Pressure
Not Rated
Top of Handle to Inlet Center - Valves
5 3/16 in
Bonnet Style
Union
Seal Material
Bronze
Max. Water Pressure
300 psi
Class
Class 150
Wedge Material
PTFE
Stem Material
Bronze
Item
Globe Valve
Handle Type
Wheel
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Connection Type - Side 1
NPT
For Media
Gas, Oil, Steam, Water
Maximum Pressure - Operating
300 psi
Connection Type - Side 2
NPT
Disc Material
PTFE
Bonnet Material
Bronze
Coefficient of Volume (Cv)
6.65
Operating Temperature - Maximum
406 Degrees F
Seat Material
PTFE
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
150 psi
Globe Valve Type
Z-Body
Connection Gender - Side 2
Female
Valve Series
590T

Description

Globe Valve, Pipe Size - Valves 3/4 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 300 psi, Max. Steam Pressure - Valves 150 psi WSP, Inlet to Outlet Length - Valves 2 15/16 in, Top of Handle to Inlet Center - Valves 5 3/16 in, Valve Class Class 150, Stem Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.