1/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6BNA11

  • Zoro # G0847551


product price:  $3.45
/ea

Key Features

Pipe Size - Nominal
1/8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T6BNA11
Zoro #
G0847551
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
6 in
Pipe Size (Fittings)
1/8"
Pipe Size
1/8"
Pipe Size (Nominal)
1/8"
Inside Dia.
1/4 in
Wall Thickness
0.068 in
Outside Dia.
3/8 in
Inside Diameter
1/4 in
Nominal Pipe Size
1/8 in
Outside Diameter
3/8 in
Overall Length
6 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Pipe Fitting Connection Type
MNPT x MNPT
Max. Pressure
2893 psi @ 650 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
316 Stainless Steel
Fittings Sub-Category
Nipples
Item
Nipple
Specific Pipe Fitting Shape
Nipple
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Fitting Schedule/Class
Schedule 40
Temp. Range
-20 Degrees to 650 Degrees F
Thread Type
NPT
Pipe Thread Type
MNPT x MNPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Connection Type
Threaded
Side A Gender
Male
Material
Stainless Steel
Side B Thread Type
NPT
Minimum Operating Temperature
-20 Degrees F
Side A Thread Type
NPT
Material Grade
316
Metal Pipe Construction
Seamless
Schedule
Schedule 40
Fitting Compatibility
Schedule 40
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Gravity Flow
No
Maximum Operating Temperature
650 Degrees F
Maximum Operating Pressure
2893 psi @ 650 Degrees F
Side B Connection Type
Threaded

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 2893 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 3/8 in, Overall Length 6 in, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.