Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 277VAC 60Hz coil, NEMA 1

  • Mfr # 8903LG60V04

  • Zoro # G0848115


product price:  $847.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
6
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Height
12.69 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8903LG60V04
Zoro #
G0848115
UPC #
785901102366
Country of Origin
Mexico

Dimensions

Height
12.69 in
Width
7.81 in
Depth
6.03 in

Details

Item
Lighting Contactor 600Vac 30A L
Number of Poles
6
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Hz
60 Hz
Standards
UL Listed; CSA
Control Circuit
Separate control circuit
Indicator
No
Electrical Connections
Screw-clamp terminals
Current Rating
20-20 A tungsten; 30-30 A fluorescent
Inrush VA
150-150 VA 60 Hz
Features
Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Control Type
No control units
[Uc] Control Circuit Voltage
277 V AC 60 Hz
Hold-In Power Consumption In Va
30-30 VA 60 Hz
Nema Degree of Protection
NEMA 1 painted sheet steel surface
Local Signalling
no indicator
Poles Description
6P 6 NO
Line Rated Current
20-20 A tungsten, 30-30 A fluorescent
Pvc Free
Yes
Range of Product
8903L
Product or Component Type
Electrically Held Lighting Contactor

Description

Lighting Contactor 600Vac 30A L, Height 12.69 in, Width 7.81 in, Depth 6.03 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.