Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor, Type S, multipole lighting, electrically held, 60A, 4 pole, 110/120VAC 50/60Hz coil, NEMA 1

  • Mfr # 8903SPG3V02

  • Zoro # G0847421


product price: $1,228.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
4
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
60
Height
12.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903SPG3V02
Zoro #
G0847421
UPC #
785901625872
Country of Origin
Mexico

Dimensions

Height
12.69 in
Width
7.81 in
Depth
6.03 in

Details

Item
Lighting Contactor 600Vac 60Amp Nema
Number of Poles
4
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
60
Hz
60/50 Hz
Standards
UL Listed; CSA
Electrical Connections
Lugs
Pilot Light
No
Current Rating
60 A
Control Type
No control units
[Uc] Control Circuit Voltage
120 V AC 60 Hz, 110 V AC 50 Hz
Range of Product
S
Local Signalling
without pilot light
Poles Description
4P
Auxiliary Contact Composition
without
Product or Component Type
Electrically Held Lighting Contactor
Nema Degree of Protection
NEMA 1 painted sheet steel surface none

Description

Lighting Contactor 600Vac 60Amp Nema, Height 12.69 in, Width 7.81 in, Depth 6.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.