IEC Magnetic Contactor, 1NC/1NO, 24V DC, 3 P, Non-Reversing, Spring Type

  • Mfr # LC1D123BL

  • Zoro # G0848340


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
16 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC1D123BL
Zoro #
G0848340
UPC #
785901234333
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
95 mm
Overall Width
45 mm
Overall Height
99 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
16 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, LROS, GL, UL, BV, CCC, CSA, RINA, GOST, DNV, UKCA, THIEC 60068-2-30
HP @ 3 Phase - 575V
10 hp
Series
LC1D
Operating Speed
3600 cycles per hr
Switching Current
5 mA (Signalling Circuit)
Overvoltage Category
CAT III
Features
Built-In Bi-Directional Peak Limiting Diode Suppressor
Fuse Amps
10 A (Signalling Circuit), 40 A (Type 1 Power Circuit), 25 A (Type 2 Power Circuit)
Rated Insulation Volts
600/690V
Max. Operating Watts
3 kW (at 220 to 230V AC 50/60 Hz AC-3), 5.5 kW (at 380 to 400V AC 50/60 Hz AC-3), 5.5 kW 415 to (at 440V AC 50/60 Hz AC-3), 7.5 kW (at 500V AC 50/60 Hz AC-3), 7.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 3.7 kW (at 400V AC 50/60 Hz AC-4), 3 kW (at 220 to 230V AC 50/60 Hz AC-3e), 5.5 kW (at 380 to 400V AC 50/60 Hz AC-3e), 5.5 kW 415 to (at 440V AC 50/60 Hz AC-3e), 7.5 kW (at 500V AC 50/60 Hz AC-3e), 7.5 kW (at 660 to 690V AC 50/60 Hz AC-3e)
IP Rating
IP20
Signalling Circuit Frequency
25 to 400 Hz
Mechanical Durability
30 Mcycles
Non-Overlap Time
1.5 ms
Rated Breaking Capacity
250 A @ 440V
Impedance
2.5 mOhm
Electrical Durability
2 Mcycles (12 A, AC-3, Less than 440 V); 0.8 Mcycles (25 A, AC-1, Less than 440 V); 2 Mcycles (12 A, AC-3e, Less than 440 V)
Application
Motor Control, Resistive Load
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Operating Time
65.45 to 88.55 ms (Closing), 20 to 30 ms (Opening)
Net Weight
0.485 kg
Impulse Withstand Voltage
6 kV
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Fire Rating
UL 94 V1
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Rated Short-Time Withstand Current
105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Includes Protective Cover
Yes
Switching Voltage
17 V (Signalling Circuit)
Control Circuit Voltage Limits
Drop-Out DC: 0.1 to 0.3 Uc (at -40 to 70°C), Operational DC: 0.8 to 1.25 Uc (at -40 to 60°C), 1 to 1.25 Uc (at 60 to 70°C)
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Control Circuit Type
DC low consumption
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Pollution Degree
3
Contactor Application
Motor control; Resistive load
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor open 10 Gn for 11 ms); Shocks contactor closed 15 Gn for 11 ms)
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Hold-In Power Consumption in W
2.4 W 68°F (20°C)
Time Constant
40 ms
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Power Dissipation Per Pole
0.36 W AC-3; 1.56 W AC-1; 0.36 W AC-3e
Contact Compatibility
M5
Protective Treatment
THIEC 60068-2-30
Rated Operational Current
16 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 12 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 12 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Utilisation Category
AC-3; AC-1; AC-4; AC-3e
Conventional Free Air Thermal Current
10 A (at 140°F (60°C)) for signalling circuit; 16 A (at 140°F (60°C)) for power circuit
Pole Contact Composition
3 NO
Inrush Power in W
2.4 W 68°F (20°C)
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Protective Cover
With
Climatic Withstand
IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
Horsepower @ Single Phase - 240V AC
2 hp
Full Load Current - Resistive
16 A
Full Load Current - Inductive
12:00 AM
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Mounting Style
Plate, Rail
Maximum Voltage Rating
690V AC, 300V DC
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating
Maximum Operating Temperature
140 Degrees F

Description

The Schneider Electric IEC Magnetic Contactor is a 3-pole, non-reversing, spring-type device with a 24 V DC coil (1NC/1NO auxiliary contacts) from the LC1D series. Rated for operation within specified load types. The unit features a built-in bidirectional peak-limiting diode suppressor for the coil.

Key features

  • Coil voltage: 24 V DC
  • Poles: 3
  • Reversing capability: Non-Reversing
  • Auxiliary contact form: 1NC/1NO
  • Mounting options: Rail; Plate
  • Series: LC1D
  • Protective cover: With
  • IP rating: IP20
  • Fuse amps: 10 A (Signalling Circuit); 40 A (Power Circuit Type 1); 25 A (Power Circuit Type 2)
  • Rated insulation voltage: Power circuit 690 V IEC 60947-4-1; Signalling circuit 690 V IEC 60947-1; 600 V CSA; 600 V UL
  • Rated making capacity: 250 A @ 440 V (Power Circuit); 140 A (AC Signalling Circuit); 250 A (DC Signalling Circuit)
  • Thermal amperage: 10 A (Signalling Circuit); 16 A (Power Circuit) at 60°C
  • Mechanical durability: 30 Mcycles
  • Impedance: 2.5 mΩ
  • Impulse withstand voltage: 6 kV
  • Time constant: 40 ms
  • Non-overlap time: 1.5 ms
  • Dimensions: Width 45 mm; Height 99 mm; Depth 95 mm
  • Weight: 0.485 kg
  • Maximum operating rate: 3600 cyc/h at 60°C
  • Pole contact composition: 3 NO
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.