Power Distribution Block, 1 Pole, 380 A Copper, 600 V AC/DC, Surface Mount
Mfr # 9080LBC163106
Zoro # G0853636
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
600 V AC/DC
Line Connections/Pole
1
Load Connections/Pole
6
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9080LBC163106
Zoro #
G0853636
UPC #
785901097617
Country of Origin
United States
Dimensions
Length
4 in
Width
1.94 in
Depth
2.61 in
Wire Strip Length
Line 1.06 in; Load 1 in bottom; Load 1.56 in top
Height
4 in
For Line Copper Wire Size - Minimum
4 AWG
For Line Copper Wire Size - Maximum
500 kcmil
For Load Copper Wire Size - Minimum
14 AWG
For Load Copper Wire Size - Maximum
2 AWG
Description
Power Distribution Block 600V 380A Tlb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.