Power Distribution Block, Open, 1 Pole, 760 A Copper, 600 V AC/DC, Surface Mount

  • Mfr # 9080LBA1652021

  • Zoro # G0853721


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
760 A
Maximum Current - Aluminum Conductor
620 A
Maximum Voltage
600 V AC/DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9080LBA1652021
Zoro #
G0853721
UPC #
785901097396
Country of Origin
United States

Dimensions

Length
5.5 in
Depth
3.13 in
Width
3.17 in
Overall Width
3.17 in
Overall Length
5.5 in
For Load Aluminum Wire Size - Maximum
500 kcmil
For Line Aluminum Wire Size - Minimum
4 AWG
Overall Depth
3.13 in
For Line Copper Wire Size - Maximum
500 kcmil
For Line Aluminum Wire Size - Maximum
500 kcmil
For Load Aluminum Wire Size - Minimum
4 AWG
For Load Copper Wire Size - Maximum
500 kcmil
For Line Copper Wire Size - Minimum
4 AWG
For Load Copper Wire Size - Minimum
4 AWG
Wire Strip Length
Line 1.38 in; Load 1.38 in

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
760 A
Maximum Current - Aluminum Conductor
620 A
Maximum Voltage
600 V AC/DC
Number of Poles
1
Line Connections/Pole
2
Load Connections/Pole
2
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Phenolic
Maximum Operating Temperature
302 Degrees F
Mounting Type
Surface Mount
Standards
CE; UL Recognized E60616 CCN XCFR2; CSA File 70361 Class 6228 01
Housing Color
Black
Features
Mercury Free
Min. Operating Temp.
-40°F
Range of Product
9080LB
[Ics] Rated Service Breaking Capacity
100 kA UL 508 A
Number of Cables
line 2 , AWG 4...500 kcmil, copper or aluminium, load 2 , AWG 4...500 kcmil, copper or aluminium
Ambient Air Temperature For Operation
-40-302°F
Product Compatibility
9080LB51

Description

Power Distribution Block 600V 760A, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 2, For Load Copper Wire Size - Minimum 4 AWG, For Load Copper Wire Size - Maximum 500 kcmil, Maximum Current - Copper Conductor 760 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 1, Overall Depth 3.13 in, Overall Length 5.5 in, Overall Width 3.17 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.