Threadlocker, LOCTITE 2760, Red, High Strength, Liquid, 50 mL Bottle

  • Mfr # 303440

  • Zoro # G0854192


product price:  $58.79
/ea

Key Features

Series
LOCTITE 2760
Color
Red
Product Form
Liquid
Container Size
1.69 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303440
Zoro #
G0854192
UPC #
079340325258
Country of Origin
United States

Dimensions

Container Size
1.69 fl oz
For Maximum Thread Diameter
3/4 in
For Fastener Dia.
Up to 3/4 in
Size
50 mL

Details

Item
High-Strength Threadlocker
Series
LOCTITE 2760
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
4 min
Viscosity
2,900 to 10,000 cP
Flash Point
200 Degrees F
Application
Fast Curing Threadlocker Eliminates Need For Primers, Well Suited For Heavy Duty Applications to Resist Heavy Shock and Vibration
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
Specific Gravity
1.15
Threadlocker Disassembly
Permanent
Temp. Range
-65 Degrees to 300 Degrees F
Gap Fill
0.005 in
Chemical Type
Anaerobic
Threadlocker Classification
Threadlocker
Mixing Required
No
Maximum Viscosity
4,250 cps
Recommended Surface Preparation
Dry Surface
Minimum Viscosity
1,250 cps
Maximum Operating Temperature
300 Degrees F
Prevailing Torque
90 in-lb
VOC Content Weight Percentage
0 %
Removal Method
Hand Tool and Heat
Storage Requirements
8 Degrees to 21 Degrees C
VOC Content
2.48 g/L
Clean Up Method
Solvent, Wire Brush
Full Cure Time
1 day
Breakaway Torque
70 in-lb
Compatible Primer Series
Loctite 7649
Chemical Base
Dimethacrylate
Minimum Operating Temperature
-65 Degrees F

Description

High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 2760, Container Size 1.69 fl oz, Container Type Bottle, For Maximum Thread Diameter 3/4 in, Working Time 4 min, Breakaway Torque 70 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Standards California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.