2-1/2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40

  • Mfr # T4BNJ16

  • Zoro # G0856825


product price:  $99.79
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
2 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4BNJ16
Zoro #
G0856825
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
18 in
Pipe Size (Fittings)
2-1/2"
Inside Dia.
2 1/2 in
Pipe Size (Nominal)
2-1/2"
Outside Dia.
2 7/8 in
Wall Thickness
0.188 in
Nominal Pipe Size
2 1/2 in
Inside Diameter
2 1/2 in
Outside Diameter
2 7/8 in
Overall Length
18 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Thread Type
NPT
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Max. Pressure
1049 psi
Pipe Thread Type
MNPT x MNPT
Item
Pipe
Basic Pipe Fitting Material
Metal
Material (Pipe)
304 Stainless Steel
Temp. Range
-20 Degrees to 650 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Gender
Male
Minimum Operating Temperature
-20 Degrees F
Schedule
Schedule 40
Side A Gender
Male
Side B Thread Type
NPT
Maximum Operating Temperature
650 Degrees F
Metal Pipe Construction
Seamless
Material
Stainless Steel
Thread Configuration
Threaded on Both Ends
Material Grade
304
Maximum Operating Pressure
1049 psi
Side A Thread Type
NPT

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 2 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1049 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 18 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.