Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Laminating Film, 12" x 200 ft., PK2

  • Mfr # 3125913EZ

  • Zoro # G0856843


product price: $97.19
/pk 2, $48.60/ea
Free Shipping & Returns

Key Features

Type
Roll
Roll Size
12 in x 200 ft
Length
200 ft
Thickness
3 mil
For Use With
Mfr No. 1701680
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3125913EZ
Zoro #
G0856843
UPC #
033816056411
Country of Origin
Viet Nam

Dimensions

Roll Size
12 in x 200 ft
Length
200 ft
Thickness
3 mil
Overall Length
200 ft
Overall Width
12 in

Details

Item
Laminating Roll
Type
Roll
For Use With
Mfr No. 1701680
Finish
Gloss
Melting Temperature Range
250 Degrees F
Product Type
Laminating Roll
Melting Temperature - Maximum
250 Degrees F
Melting Temperature - Minimum
230 Degrees F
Lamination Type
Hot
Compatible Manufacturer Part Number
1701680

Description

Laminating Roll, Roll, 12 in x 200 ft Roll Size, Length 200 ft, Gloss Finish, Thickness 3 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr No. 1701680, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.