Globe Valve, Class 200, 1/8 In.

  • Mfr # 570 1/8"

  • Zoro # G0859056


product price:  $104.67
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1/8"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570 1/8"
Zoro #
G0859056
UPC #
697988606753
Country of Origin
United States

Dimensions

Pipe Size - Valves
1/8"
Inlet to Outlet Length - Valves
2 1/16 in
Pipe Size
1/8"
Nominal Valve Size
1/8 in
Handle Diameter
2 in
Connection Size - Side 1
1/8 in
Connection Size - Side 2
1/8 in
Handle Height
2.06 in
Overall Length
2.06 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 200
Max. Fluid Temp. - Valves
550 Degrees F
Valve Stem Type
Rising
Handle Material
Iron
Item
Globe Valve
Body Material
Bronze
Max. Air Pressure
Not Rated
Max. Fluid Pressure - Valves
400 psi
Class
Class 200
Wedge Material
Bronze
Top of Handle to Inlet Center - Valves
4 in
Standards
ASTM B 124 C37700, ASTM B16, ASTM B61, MSS SP-80
Bonnet Style
Union
Handle Type
Wheel
Max. Steam Pressure - Valves
200 psi WSP
Max. Water Pressure
400 psi
Seal Material
Bronze
Stem Material
Bronze
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Globe Valve Type
Z-Body
Maximum Pressure - Steam
200 psi
Connection Gender - Side 1
Female
Disc Material
Bronze
Maximum Pressure - Operating
400 psi
Operating Temperature - Minimum
-20 Degrees F
Seat Material
Bronze
Bonnet Material
Bronze
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
0.61
Operating Temperature - Maximum
550 Degrees F
Connection Type - Side 2
NPT
For Media
Gas, Oil, Steam, Water
Connection Gender - Side 2
Female
Valve Series
570

Description

Globe Valve, Pipe Size - Valves 1/8 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 550 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 400 psi, Max. Steam Pressure - Valves 200 psi WSP, Inlet to Outlet Length - Valves 2 1/16 in, Top of Handle to Inlet Center - Valves 4 in, Valve Class Class 200, Stem Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.