Pillow Block Bearing, Cast Iron, Eccentric Locking Collar Locking, Ball Insert, 1-11/16 in Dia, Alloy Steel

  • Mfr # UELPL209-111D1W3

  • Zoro # G0859713


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Material
52100 Chrome Steel
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UELPL209-111D1W3
Zoro #
G0859713
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
1-11/16 in
Center Height
2-1/16 in
Mount Hole Center-to-Center Length
5-47/64 in
Mount Hole Size
0.669 in x 0.787 in
Overall Length
7.48 in
Overall Width
2.125 in
Overall Height
4.094 in
Base Height
0.787 in
Base Width
2.126 in
Mounting Bolt Size
1/2 in

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Material
52100 Chrome Steel
Bearing Insert Type
Ball
Bearing Insert Material
Alloy Steel
Series
Standard Duty
Closure
Open
Finish
Painted
Temp. Range
-20 Degrees to 250 Degrees F
Lubricant Material
NLGI #3 Equivalent
Maximum Speed
3,500 RPM
Bearing Material Grade
52100
Number of Mount Holes
2
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
7,306 lbf
Seal Type
Contact
Static Radial Load Capacity
4,586 lbf
Features
Light Duty
Maximum Temperature
250 Degrees F
Seal Material
Nitrile Rubber
Mount Type
Bolt-Through

Description

Pillow Block Bearing, Base Height 0.787 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 1/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 47/64 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.