1/4" FNPT x MNPT Brass Piston Spring Check Valve

  • Mfr # CHK BRS 410-4F4M-F

  • Zoro # G0863222


product price:  $21.99
/ea

Key Features

Pipe Size
1/4"
Hex Size
19/32"
Connection Type
FNPT x MNPT
Connection
FNPT x MNPT
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHK BRS 410-4F4M-F
Zoro #
G0863222
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Hex Size
19/32"
Overall Height
19/32"
Pipe or Tube Size - Check Valves
1/4"
Size
1/4"
Length
1.38"
Width
0.69"
Overall Length
1.63 in
Pipe or Tube Size
1/4 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in
Height - Cap to Inlet Center
5 7/16 in

Details

Connection Type
FNPT x MNPT
Connection
FNPT x MNPT
Body Material
Brass
Spring Material - Check Valves
Stainless Steel
Seat Material
Brass
Mounting Orientation - Check Valves
Horizontal, Vertical
Min. Temp. - Valves
-20 Degrees F
Max. Temp.
180 Degrees F
Sub-Category
Brass
Application - Valves
General Purpose
Flow Design
Single
Item - Check Valves
Check Valve
Seal Material
FKM
Body Material - Valves
Brass
Mechanism and Body Design
Inline Piston
Cracking Pressure - Check Valves
1.000 psi
Max. Pressure
500 psi
Cap to Inlet Center
5-7/16"
Material of Construction
Brass
Max. Temp. - Valves
180 Degrees F
Mounting Position
Vertical or Horizontal
Full Flow - Valves
Yes
Seal Material - Check Valves
Viton
Connection Type - Check Valves
MNPT x FNPT
Max. Water Pressure
500 psi
Max. Steam Pressure - Valves
Not Rated
Seat Material - Check Valves
Brass
Item
Piston Spring Check Valve
Cracking Pressure
1 psi
Max. Water Pressure - Valves
500 psi
Standards
UL, UR
Mounting Orientation
Horizontal, Vertical
Seal
Viton
Type
Piston Design
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Check Mechanism Material
Brass
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
For Media
Air, Fluids
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
500 psi
Valve Body Style
Inline
Silent Check
Standard
Check Mechanism
Piston
Connection Gender - Side 2
Male
Coefficient of Volume (Cv)
0.6
Maximum Pressure - Steam
Not Rated
Valve Series
410

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Brass, Pipe or Tube Size 1/4 in, Connection Type FNPT x MNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Spring Material Stainless Steel, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.