Two-Hole Compression Lug, 1/0 AWG Max, 1/2 in Stud, Standard Barrel, Copper, Pink

  • Mfr # 256-30695-593

  • Zoro # G0863567


product price:  $22.59
/ea
Sold in multiples of 5 for $112.95

Key Features

For Wire Size
1/0 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
256-30695-593
Zoro #
G0863567
UPC #
-
Country of Origin
Mexico

Dimensions

For Wire Size
1/0 AWG
For Stud Size
1/2 in
Barrel Size
Standard
Width
3/4"
Cable Size
1/0 AWG
Length
4.33"
Barrel Length
Long
For Stranded Copper Wire Size - Maximum
1/0 AWG

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
42
Color Code
Pink
Standards
CSA Certified, UL Listed
Peep Hole
No
Connector Type
Standard Barrel
Hole Center to Center
1.75 in
Finish
Tin-Plated
For Wire Type
Stranded
Maximum Voltage
35 kV AC
E (inches)
0.531
F (inches)
0.625
Number of Studs
2
Marking
Standard
Bolt Hole Spacing
1.75
Barrel Shape
Standard
G (inches)
1.75
C (inches)
0.75
B (inches)
3
D (inches)
0.125
Hole Shape
Round
Die Color
Pink
A (inches)
4.33
Connecting angle
180° (horizontal)
Number of mounting holes
2
Surface protection
Tinned
Type
Long Barrel
Insulated
No
Insulation
None
Voltage Rating
35 kV
Number of Holes
2

Description

Compression Lug, Barrel Size Long, Color Code Pink, Die Code 42, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.