Zoro Homepage
This item is Discontinued.
Asco Gas Shutoff avlve, Cable Release, 2 1/2 In HV216585-006

Gas Shutoff avlve, Cable Release, 2 1/2 In (Discontinued)

  • Mfr # HV216585-006
  • Zoro # G0864071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV216585-006
Zoro #
G0864071
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
2 1/2 in
Height
9 15/16 in
Width
7 15/16 in
Orifice Dia.
3 in

Details

Item
Gas Shut-off Valve
Valve Design
2-Way
Body Material
Aluminum
Tube Material
430F Stainless Steel
Cv Flow Factor
110
Disc Material
NBR
Control Method
Cable Release to Close
Max. Fluid Temp.
132 Degrees F
PSI Differential Min.
0
Spring Material
302 Stainless Steel
Standards
UL Component listed
Seal Material
NBR
Configuration
Normally Closed
PSI Differential Max.
5

Description

Gas Shut-off Valve, Control Method Cable Release to Close, Configuration Normally Closed, Pipe Size 2 1/2 in, Orifice Dia. 3 in, Cv Flow Factor 110, PSI Differential Min. 0, PSI Differential Max. 5, Valve Design 2-Way, Body Material Aluminum, Disc Material NBR, Height 9 15/16 in, Width 7 15/16 in, Max. Fluid Temp. 132 Degrees F, Seal Material NBR, Spring Material 302 Stainless Steel, Standards UL Component listed, Tube Material 430F Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.