Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Permatex Threadlocker, Blue, Medium Strength, 50ml Bottle 24350

Threadlocker, Blue, Medium Strength, 50ml Bottle (Discontinued)

  • Mfr # 24350
  • Zoro # G0866241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24350
Zoro #
G0866241
UPC #
686226243508
Country of Origin
Unknown

Dimensions

For Fastener Dia.
1/4" to 3/4"
Size
50ml

Details

Item
Threadlocker
Threadlocker Color
Blue
Threadlocker Container
Bottle
Color
Blue
Threadlocker Strength
Medium
Container Type
Bottle
Begins to Harden
Not Specified
Removable With
Hand Tools
Full Cure
Not Specified
Threadlocker Disassembly
Removable
Viscosity
2250/12,000
Application
For Fasteners 1/4" To 3/4", Medium/High Strength, Works Through Slight Oil Film
Specific Gravity
1.08
Threadlocker Classification
Threadlocker

Description

Threadlocker, Color Blue, Container Type Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.