M3-0.50 x 40 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # MPFD030400-100P1

  • Zoro # G0873327


product price:  $3.59
/pk 100, $0.04/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPFD030400-100P1
Zoro #
G0873327
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3-0.50
Fastener Length
40 mm
Drive Size
#1
Head Dia.
5.6 mm
Head Height
1.65 mm
Screw Size
M3
Head Width
5.6 mm
Overall Length
40 mm
Maximum Head Width
5.6 mm
Maximum Head Height
1.65 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 965A, DIN EN ISO 7046
Item
Machine Screw
Head Angle (Deg.)
90
Rockwell Hardness
B71 to B99
Thread Fit
6g
Pack Size
Small
Thread Type
Coarse
Thread Pitch
0.5 mm
Dimensional Standards
DIN 965A
Material Grade/Class
4.8
Thread Style
Fully Threaded
Type
Machine Screw
Made in North America
Not Made in North America

Description

Machine Screws, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M3x0.50, Fastener Length 40 mm, Head Width 5.6 mm, Head Height 1.65 mm, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards DIN 965A, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5.6 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.65 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products