Shelf Liner 72"x24", White, 4PK
Mfr # 5GRE9
Zoro # G0874894
product price:Â $23.45
/pk 4, $5.86/eaKey Features
Material
Polypropylene
Overall Height
1/64 in
Overall Depth
70 7/8 in
Overall Width
23 3/8 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5GRE9
Zoro #
G0874894
UPC #
190735525623
Country of Origin
China
Dimensions
Overall Height
1/64 in
Overall Depth
70 7/8 in
Overall Width
23 3/8 in
Depth
24"
Width
72"
For Shelf Width
24 in
For Shelf Depth
72 in
Details
Material
Polypropylene
Finish
Matte
Color
White
Standards
NSF
For Use With
5GPP8, 5GPP9, 5GPT8, 5GPT9, 5GPW8, 5GPW9, 5GPY8, 5GPY9
Item
Shelf Liner
Description
Shelf Liner, Color White, Matte Finish, Material Polypropylene, For Shelf Depth 72 in, For Shelf Width 24 in, Overall Depth 70 7/8 in, Overall Height 1/64 in, Overall Width 23 3/8 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.