Nb
Shaft, Steel, 0.750 In D, 7.00 In
Mfr # SFW12X7FS115
Zoro # G0875253
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Material Carbon Steel
- Dia. Tolerance Max. 0.7497 in
- Dimension G 6.000
- Temp. Range (F) 230 Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Shaft, Steel, 0.500 In D, 6.00 In SFW8X6FS102
- NB Shaft, SS, 1.250 In D, 24.00 In SFWS20X24FS103
- NB Shaft, Steel, 1.250 In D, 13.50 In SFW20X13.50FS115
- NB Spline Shaft, Carbon Steel, 6 mm, 400 mm SSP6S - 400mm
- NB Shaft, Steel, 0.750 In D, 25.00 In SFW12X25FS115
- NB Shaft, Steel, 0.625 In D, 6.75 In SFW10X6.75FS115
- NB Shaft, Steel, 1.250 In D, 6.00 In SFW20X6FS103
- NB Shaft, SS, 1.500 In D, 18.00 In SFWS24X18FS103
- NB Shaft, Steel, 0.625 In D, 5.50 In SFW10X5.50FS116
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 48 In NIL16-048.000
- THOMSON Shaft, Carbon Steel, 1.500 In D, 24 In QSCP 1 1/2 L 24
- Nb Linear Shafts & Support Rails