Wedge Lock Washer, For Screw Size 1 in 316 Stainless Steel, Plain Finish, 50 PK

  • Mfr # 2746

  • Zoro # G0878202


product price:  $1,459.99
/pk 50, $29.20/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
0.13 in
Maximum Thickness
0.13 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2746
Zoro #
G0878202
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
1 in
Outside Diameter
1.91 in
Minimum Thickness
0.13 in
Maximum Thickness
0.13 in
Inside Diameter
1.1 in
Assembly Thickness
1/8 in
Outside Diameter - Maximum
1 29/32 in
Inside Diameter - Maximum
1 3/32 in
Minimum Inside Diameter
1 3/32 in
Outside Diameter - Minimum
1 29/32 in

Details

Item
Wedge Lock Washer
Material
316 Stainless Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
A4-80
Rockwell Hardness
HRC52
Thickness Tolerance
+/-0.01 in
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Pack Size
Small Pack
Bolt Compatibility
316
Assembly Thickness Tolerance
+/-0.01 in
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Reusable
Reusable
X-Ray Detectable
X-Ray Detectable
FDA Approved
FDA Approved
Metal Detectable
Metal Detectable
Hardness
52 HRC

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes 1", Inside Dia. 1.100", Outside Dia. 1.910", Thickness 0.130", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.