1/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6WNB4

  • Zoro # G0882953


product price:  $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Pipe Size - Nominal
1/4 in
Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T6WNB4
Zoro #
G0882953
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
2.5 in
Outside Dia.
1/2 in
Pipe Size (Fittings)
1/4"
Inside Dia.
1/2 in
Wall Thickness
0.063 in
Overall Length
2 1/2 in
Nominal Pipe Size
1/4 in
Inside Diameter
1/2 in
Outside Diameter
1/2 in

Details

Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Item
Nipple
Thread Type
NPT
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
316 Stainless Steel
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM A733
Fittings Sub-Category
Nipples
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Gender
Male
Maximum Operating Temperature
450 Degrees F
Material
Stainless Steel
Side A Thread Type
NPT
Side B Connection Type
Unthreaded
Maximum Operating Pressure
150 psi
Schedule
Schedule 40
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on One End
Material Grade
316
Minimum Operating Temperature
-60 Degrees F

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 1/2 in, Overall Length 2 1/2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.