Vending Hand Truck, 1200 lb., 60in

  • Mfr # 4XKJ2

  • Zoro # G0885272


product price:  $442.99
/ea
Free Shipping & Returns

Key Features

Overall Height
61 in
Overall Width
24 in
Material
Steel
Color
Red
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4XKJ2
Zoro #
G0885272
UPC #
190735337431
Country of Origin
Multiple

Dimensions

Overall Height
61 in
Overall Width
24 in
Wheel Diameter
8 in
Noseplate Depth
5 1/4 in
Noseplate Width
24 in
Overall Depth
16 in
Wheel Width
2 in
Nose Plate Depth
5 1/2 in
Nose Plate Width
24 in
Axle-Mounted Wheel Dia.
8 in
Handle Height
61 in
Nose Plate WxD
24 in x 5 1/4 in
Caster Wheel Dia.
3 in
Nose Plate Thickness
3/16 in

Details

Material
Steel
Color
Red
Load Capacity
1,200 lb
Item
Ergonomic Tilt-Back Steel Appliance Hand Truck
Wheel Type
Mold-On
Handle Type
Dual Loop
Assembled
Yes
Wheel Bearings
Roller
Finish
Rust-Resistant Powder Coated
Caster Material
Poly
Number of Wheels
2
Includes
Ratchet Belt Tightener with Auto-Rewind, Vinyl Protective Stripping, Caterpillar Crawler Stair Climber
Hand Truck Handle Type
Dual Loop
Number of Casters
2
Wheel Material
Rubber
Type
Heavy Duty
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Caster Stem Type
Threaded
Strap Tightening Type
Ratchet
Caster Wheel Bearings
Ball Bearing
Non-Marking Axle-Mounted Wheels
No
Includes Load Protector
With Load Protector
Nose Plate Type
Straight
Frame Material
Steel
Axle-Mounted Wheel Type
Tread on Core
Nose Plate Material
Steel
Caster Wheel/Tread Material
Polyurethane
Nose Plate Profile
Standard
Non-Marking Casters/Wheels
No
Axle-Mounted Wheel/Tread Material
Rubber
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Stair Climber
With Stair Climber
Frame Type
Rounded Back

Description

Ergonomic Tilt-Back Steel Appliance Hand Truck, Load Capacity 1,200 lb, Overall Height 61 in, Overall Width 24 3/8 in, Overall Depth 16 in, Frame Type Rounded Back, Frame Material Steel, Nose Plate Type Straight, Nose Plate Profile Standard, Nose Plate Material Steel, Nose Plate Width 24 in, Nose Plate Depth 5 1/2 in, Nose Plate Thickness 3/16 in, Handle Type Dual Loop, Handle Height 61 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.