2" x 1" MNPT x FNPT 304 SS Hex Bushing

  • Mfr # 400B113N020010

  • Zoro # G0888727


product price:  $16.15
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400B113N020010
Zoro #
G0888727
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2" x 1"
Pipe Size (Fittings)
2" x 1"
Hex Size
62.5 mm
Pipe Size
2" x 1"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
1 in
Overall Length
35.5 mm
Fitting Side A Outside Diameter
2 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Fittings Sub-Category
Bushings
Max. Steam Pressure
150 psi
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Hex Bushing
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Type
NPT
Class
Class 150
For Pipe Schedule
40
Fitting Side A Gender
Male
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Material Grade
304
Color
Silver
Fitting Side B Type
NPT
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
11
Maximum Operating Pressure
300 psi
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
11

Description

The ZORO SELECT - 400B113N020010 is a stainless steel hex bushing designed to connect pipes or fittings of different sizes by reducing the nominal pipe size from 2 inches (male NPT connection) to 1 inch (female NPT connection). Material: 304 stainless steel; rated for use with air, natural gas, potable water, non-potable water, oil, and steam within Class 150 pressure ratings (max non-steam 300 psi; max steam 150 psi). The hexagonal outer profile enables wrench tightening for installation or removal, and the fitting conforms to Class 150 pressure ratings, supporting a maximum operating pressure of 300 psi and a maximum steam pressure of 150 psi. Key Features:

  • Material: 304 stainless steel
  • Pipe sizes: 2" male NPT x 1" female NPT
  • Hex size: 62.5 mm for wrench application
  • Pressure rating: Class 150, maximum operating pressure of 300 psi
  • Maximum steam pressure rating: 150 psi
  • Overall length: 35.5 mm
  • Threading: 11 threads per inch on both connections
  • Complies with ASTM A-351 for material, ASME B1.20.1 for threads, and MSS-SP-114 Class 150 pressure ratings
  • Intended for use with air, natural gas, potable water, non-potable water, oil, and steam within Class 150 pressure ratings (max 300 psi non-steam; max 150 psi steam).
  • Does not include pre-applied thread sealant or sealing components
  • Low lead compliant for potable water use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.