Kingpin Swivel Caster, TPR, 3-1/8", 220 lb.

  • Mfr # LKRA-TPA 80G

  • Zoro # G0888979


product price:  $15.75
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
3-1/8 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LKRA-TPA 80G
Zoro #
G0888979
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3-1/8 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
1/2 in
Overall Height
4-1/4 in
Swivel Radius
3-1/8 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Temp. Range
-4 Degrees To 140 Degrees F
Replacement Wheel
Mfr. No. TPA 80/12G
Caster Swivel Lock Type
No Lock Included
Caster Wheel Bearings
Plain
Caster Raceway
Double Ball
Extended Lead
No
Caster Brake Included
No
Caster Load Rating Range
Medium Duty
System of Measurement
Inch
Swivel Raceway Type
Double Ball
Series
LKRA Series
Caster Mounting Type
Hollow Kingpin
Tread Color
Gray
Load Capacity
220 lb
Caster Break Type
No Brake Included
Wheel/Tread Hardness
85 Shore A
Tread
Standard
ESD Conductive
No
Includes Thread Guards
No
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard

Description

Swivel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.