Kingpin Swivel Caster, PU, 6-5/16", 660 lb.

  • Mfr # LER-PATH 160KA

  • Zoro # G0891383


product price:  $71.39
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
6-5/16 in
Wheel Width
1-9/16 in
Mounting Bolt Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LER-PATH 160KA
Zoro #
G0891383
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6-5/16 in
Wheel Width
1-9/16 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
5-9/32 in
Overall Height
7-11/16 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Caster Brake Included
No
Caster Wheel/Tread Material
Thermoplastic Polyurethane
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Raceway
Double Ball
Replacement Wheel
Mfr. No. PATH 160/12K
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Caster Wheel Bearings
Precision Ball
Caster Load Rating Range
Medium Duty
System of Measurement
Inch
Tread
Standard
ESD Conductive
No
Includes Thread Guards
Yes
Tread Color
Dark Gray
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
94 Shore A
Series
LER Series
Tread Shape
Standard
Caster Break Type
No Brake Included
Caster Mounting Type
Hollow Kingpin
Load Capacity
660 lb

Description

Swivel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.