Solenoid Valve, 4-Way, 2-Position, Universal, 3/8 in Pipe Size, 120V AC, NAMUR Mount, Direct Acting

  • Mfr # 8342G003

  • Zoro # G0891414


product price:  $581.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8342G003
Zoro #
G0891414
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Center Line Pipe Center Size
4 in
Overall Width
2-9/16 in
Overall Height
4-7/16 in
Overall Length
2-15/16 in
Orifice Diameter
3/16 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
NAMUR Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
125 psi Air/Inert Gas, 100 psi Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Electrical Connections
1/2" Conduit w/18" Leads
Body Material
Brass
Coil Enclosure
Without Junction Box, Watertight
Valve Design
4-Way/2-Position
Coil Insulation Class
F
IP Rating
IP66
Standards
CSA, UL Listed
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Dust Collector Systems, Heating Equipment, Refining Applications
Operating Pressure Differential Light Oil - Maximum
100 psi
Operating Pressure Differential Water - Maximum
100 psi
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Includes Seal
Yes
Fluid Temperature - Maximum
160 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Valve Positions
2-Position
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Light Oil - Minimum
0 psi
Frequency
60 Hz
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Environmental Rating
Indoor, Outdoor
Wattage
20.1 W
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
0.7
Ambient Temperature - Maximum
125 Degrees F
Includes Coil
Yes
Ambient Temperature - Minimum
32 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
125 psi
Operating Pressure Differential Water - Minimum
0 psi

Description

Solenoid Valve, Valve Ways 4-Way, Valve Type NAMUR Mount, Nominal Pipe Size 3/8 in, Orifice Diameter 3/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.7, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight, For Media Air, Inert Gases, Light Oil, Water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.