Rigid Plate Caster, PU, 5", 770 lb.

  • Mfr # BHF-ALTH 125K-14-FA

  • Zoro # G0895148


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Caster Brake Type
No Brake Included
Inside Bolt Hole Spacing
3 in x 3 in
Caster Sub-Type
Rigid
Non-Marking
Yes
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BHF-ALTH 125K-14-FA
Zoro #
G0895148
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1-9/16 in
Mounting Bolt Dia.
3/8 in
Overall Height
7-7/8 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.217 in

Details

Item
Rigid Caster
Caster Brake Type
No Brake Included
Inside Bolt Hole Spacing
3 in x 3 in
Caster Sub-Type
Rigid
Non-Marking
Yes
Load Capacity
300 lb
Frame Finish
Zinc Plated
Caster Brake Included
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Replacement Wheel
Mfr. No. ALTH 125/15K
Extended Lead
No
Core Color
Silver
Standards
RoHS, ICWM
Caster Frame Material
Steel
Caster Mounting Type
Plate
Tread
Standard
Tread Color
Light Brown
Tread Shape
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Medium Duty
Max. Spring Deflection
13/16 in
System of Measurement
Inch
Includes Thread Guards
No
Series
BHF Series
ESD Conductive
No
Wheel Core Material
Aluminum
Number of Mounting Holes
4
Wheel/Tread Material
Extrathane Polyurethane
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
92 Shore A
Maximum Compression Force
530 lb
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Rigid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.