Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1-1/2 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # EF8210G022

  • Zoro # G0895307


product price:  $704.69
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1-1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8210G022
Zoro #
G0895307
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1-1/2 in
Overall Width
3-15/16 in
Center Line Pipe Center Size
4-3/16 in
Overall Height
6-1/8 in
Overall Length
4-3/8 in
Orifice Diameter
1-1/4 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Water, 100 psi Light Oil
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Coil Enclosure
Explosion Proof, Watertight
Electrical Connections
1/2 in Conduit Hub
Valve Design
2-Way/2-Position
Coil Insulation Class
F
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
UL Listed
Operating Pressure Differential Light Oil - Maximum
100 psi
Operating Pressure Differential Light Oil - Minimum
5 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Response Time
1 sec
Mounting Orientation
Vertical
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Valve Positions
2-Position
Thread Type
NPT
Wattage
6.1 W
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Ambient Temperature - Minimum
14 Degrees F
Ambient Temperature - Maximum
140 Degrees F
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Hot Water - Maximum
Not Rated
Coefficient of Volume (Cv)
22.5
Includes Seal
Yes
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Operating Pressure Differential Water - Maximum
150 psi
Frequency
50 Hz, 60 Hz
Includes Coil
Yes

Description

The ASCO EF8210G022 is a 2-way, 2-position pilot-operated solenoid valve designed for controlling the flow of air, inert gas, light oil, and water. It features a normally closed valve starting configuration and Cv: 22.5. The valve includes an coil and seal, allowing automated control of fluid or gas passage. The valve supports vertical mounting orientation. Operating temperature range: ambient 14°F to 140°F; fluid temperature up to 180°F.

Key Features:

  • Valve Ways and Positions: 2-Way, 2-Position
  • Valve Type and Operation: High Flow, Pilot Operated
  • Valve Starting Configuration: Normally Closed
  • Body Material: Brass
  • Orifice Diameter: 1-1/4 in
  • Nominal Pipe Size: 1-1/2 in
  • Connection Types: NPTF inlet and outlet with NPT thread type
  • Operating Pressure Differential: 5 psi minimum and 150 psi maximum for air/inert gas and water; 5 psi minimum and 100 psi maximum for light oil
  • Flow Coefficient (Cv): 22.5
  • Electrical: 120V AC voltage, 6.1 W coil wattage, 1/2 in conduit hub connections, coil insulation class F, includes coil
  • Response Time: 1 second
  • Coil Enclosure: Explosion Proof, Watertight
  • Seal Material: NBR
  • Environmental Rating: Indoor, Outdoor
  • Overall Dimensions: Height 6-1/8 in, Length 4-3/8 in, Width 3-15/16 in
  • Standards: UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.