Gate Valve, Class 150, 2 In.

  • Mfr # 1150 2"

  • Zoro # G0895343


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT
Body Material
Bronze
Valve Class
Class 150
Valve Max. Fluid Temp.
406 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150 2"
Zoro #
G0895343
UPC #
697988625389
Country of Origin
United States

Dimensions

Pipe Size
2"
Pipe Size - Valves
2"
Inlet to Outlet Length
3-5/16"
Overall Length
3.31 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Handle Diameter
3.75 in
Handle Height
11.5 in
Connection Size - Side 1
2 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Valve Class
Class 150
Valve Max. Fluid Temp.
406 Degrees F
Top of Handle to Inlet Center
11-1/2"
Handle Type
Wheel
Max. Cold Working Pressure - CWP
300 psi
Valve Stem Type
Rising
Bonnet Style
Screw-In
Standards
MSS-SP-80
Body Material - Valves
Bronze
Stem Material
Bronze
Max. Working Steam Pressure - WSP
150 psi
Wedge Material
Bronze
Handle Material
Malleable Iron
Max. Water Pressure - CWP
300 psi
Stem Type
Rising
Seal Material
Bronze
Seat Material
Bronze
Maximum Pressure - Operating
300 psi
Operating Temperature - Minimum
-40 Degrees F
Connection Gender - Side 2
Female
For Media
Gas, Oil, Water
Bonnet Material
Bronze
Wedge Style
Solid
Maximum Pressure - Steam
150 psi
Coefficient of Volume (Cv)
230
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Operating Temperature - Maximum
406 Degrees F
Connection Gender - Side 1
Female

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 230, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.