Valve Enclosure, 60W Heater, L 27 In.
Mfr # HF013027023
Zoro # G0899674
product price:Â $1,746.99
/eaKey Features
Body Material
Fiberglass
Height
23 in
Width
13 in
Length
27 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HF013027023
Zoro #
G0899674
UPC #
662037204822
Country of Origin
Mexico
Dimensions
Height
23 in
Width
13 in
Length
27 in
Pipe Size
1 in
Mounting Pad Size
29 x 42 in
Overall Height
23 in
Nominal Pipe Size
3/4 to 2 in
Overall Width
13 in
Details
Body Material
Fiberglass
Color
Beige
Heated/Unheated
Heated
Item
Valve Enclosure
Heater Watts
60 W
Standards
ASSE1060
Insulation Class
R8
Voltage
120V
Includes
60W Heater
Heater Wattage
60 W
Product Type
Valve Enclosure
Material
Fiberglass
Description
Valve Enclosure, Material Fiberglass, Overall Height 23 in, Overall Width 13 in, Length 27 in, Color Beige, Heated/Unheated Heated, Product Type Valve Enclosure, Nominal Pipe Size 3/4 to 2 in, Standards ASSE1060, Voltage 120V, Mounting Pad Size 29 x 42 in, Heater Wattage 60 W, Insulation Class R8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.