304L Stainless Steel Butt Weld 1-1/2 in 90° Long Radius Elbow Schedule 10

  • Mfr # 4381010840

  • Zoro # G0900645


product price:  $11.99
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381010840
Zoro #
G0900645
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Fitting Side A Outside Diameter
2 1/2 in
Overall Length
4 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Schedule 10
Specific Pipe Fitting Shape
90 Degrees Long Radius Elbow
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Material Grade
304L
Maximum Operating Pressure
275 psi @ 150 Degrees F
Fitting Side A Type
Butt Weld
For Pipe Schedule
10
Fitting Side B Type
Butt Weld
Color
Silver
Schedule
10

Description

The ZORO SELECT - 4381010840 is a 90 Degree Long Radius Elbow stainless steel pipe fitting; centerline radius equals 1.5x nominal diameter; 90-degree long-radius elbow. Constructed from 304L stainless steel, it connects two 1-1/2 inch pipes with butt weld ends, designed for Schedule 10 wall thickness. The elbow has an overall length of 4 1/2 inches and features a silver finish. It is rated for a maximum operating pressure of 275 psi at 150°F. The fitting’s dimensions and materials conform to ASTM-A-403/A, 403M-88a standards.

Key Features:

  • Material: 304L stainless steel
  • Pipe Size: 1-1/2 inch nominal for both ends
  • Fitting Connection Type: Butt weld on both Side A and Side B
  • Fitting Schedule: Schedule 10
  • Shape: 90 Degree Long Radius Elbow; centerline radius: 1.5x nominal diameter
  • Maximum Operating Pressure: 275 psi @ 150 Degrees F
  • Overall Length: 4 1/2 inches
  • Color: Silver
  • Standards: Conforms to ASTM-A-403/A, 403M-88a

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.