Depressed Center Grinding Wheel, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, 24 Grit
Mfr # 20087
Zoro # G0901625
product price:Â $10.79
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.25 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20087
Zoro #
G0901625
UPC #
699053200873
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Details
Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Grit
24
Series
C24N
Maximum Operating Speed
8,500 RPM
Application
Concrete Masonry Asphalt
Primary Material Applicationn
Cast Iron, Concrete, Masonry, Natural Stone
Compatible Tool Type
Angle Grinder
Primary Material Application
Cast Iron, Concrete, Masonry, Natural Stone
Description
Depressed Center Grinding Wheel, Abrasive Material Silicon Carbide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Application Cast Iron, Concrete, Masonry, Natural Stone, Compatible Tool Type Angle Grinder, Series C24N, Wheel Type Type 27, Maximum Operating Speed 8,500 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.