Steam Trap, 25 psi, 353F, 3-1/4 In. L

  • Mfr # 17-C-A-2-25

  • Zoro # G0901643


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
25 psi
End to End Length
3 1/4 in
Condensate Capacity Lbs/Hr
162 lb/hr
Max. Temp.
353 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17-C-A-2-25
Zoro #
G0901643
UPC #
751875046401
Country of Origin
United States

Dimensions

End to End Length
3 1/4 in
Overall Length
3 1/4 in
Inlet Port Connection Size
1/2 in
Outlet Port Connection Size
1/2 in

Details

Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
25 psi
Condensate Capacity Lbs/Hr
162 lb/hr
Max. Temp.
353 Degrees F
Body Material
Brass
Application
Convectors, Steam Kettles, Evaporators, Heating Coils, Radiators, Sterilizers, Steam Tracing, Unit Heaters
Type
Thermostatic
Pressure Air Vent
Self-Adjusting
Pipe Configuration
Angle
Inlet Port Connection Gender
Female
Outlet Port Connection Gender
Male
Resistance Properties
Corrosion Resistant, Moderate Water Hammer Resistant
Manufacturer Series
17C
Steam Trap Type
Thermostatic
Seat Pressure
125 psi
Operating Temperature - Maximum
353 Degrees F
Includes Air Vent
Air Vent Included
Condensate Capacity
162 lb/hr
Distance Between Inlet and Outlet Port
3 1/4 in
Installation Orientation
Horizontal
Operating Pressure - Maximum
25 psi
Configuration
Angle
Number of Ports
2
Outlet Port Connection Type
NPT
Self-Draining
Self-Draining
Valve Action
Normally Open
Inlet Port Connection Type
NPT

Description

Steam Trap, Application Convectors, Steam Kettles, Evaporators, Heating Coils, Radiators, Sterilizers, Steam Tracing, Unit Heaters, Body Material Brass, Condensate Capacity 162 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 3 1/4 in, Includes Air Vent Air Vent Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal, Manufacturer Series 17C, Number of Ports 2

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.