Hubbell 4 Socket Single Gang Network Faceplate - 4 x Total Number of Socket(s) - 1-gang - Office White - 4 x RJ-45 Port(s)

  • Mfr # AFP14

  • Zoro # G0903034


product price:  $8.35
/ea

Key Features

Color
Office White
Number of Gangs
1
Number of Ports
4
Cable Type
Snap Mount
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFP14
Zoro #
G0903034
UPC #
662620803326
Country of Origin
United States

Dimensions

Length
4.5 in
Width
2.75 in
Length (Straight Wireway)
4.5 in
Display Size
4-Port
Size
Standard
Overall Width
2 3/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Wall Plate
Color
Office White
Number of Gangs
1
Number of Ports
4
Cable Type
Snap Mount
Material
Plastic
Series
AFP
Orientation
Angled Horizontal Jack
Match Code
H20, H21
Type
Keystone
Item Type
Faceplate
Construction
Molded ABS
Style
Angled
Number of Gang(s)
1-Gang
Material - Mounting Hardware
Screw
Application
Areas with Capacity Bend Radius restrictions
Cutout
NEMA 1-Gang
Industry Standard(s)
UL and cUL Listed 1863
Construction Material - Main
High-Impact Thermoplastic (UL 94V-0)
Product Type
Wall Plate
Includes Mounting Hardware
Yes
Wallplate Type
Audio/Video
Standards
cUL Listed 1863, RoHS Compliant, UL Listed 1863
Compatible Connector Type
Keystone Jack Modules
Outlet Orientation
Vertical

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Office White, Compatible Connector Type Keystone Jack Modules, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 4, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Overall Width 2 3/4 in, Standards cUL Listed 1863, RoHS Compliant, UL Listed 1863

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.