Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APW00064
Zoro #
G0906035
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Dia.
1 in
Outside Dia.
1 3/8 in
Wall Thickness
3/16 in
Details
Standards
FDA 1777.2600 Criteria, 3-A Sanitary Standards, NSF-51
Type
Norprene(R), A-60-F I.B.
Item
Tubing
Color
Cream
Hardness
Shore A: 61
Description
Tubing, Color Cream, Hardness Shore A: 61, Standards FDA 1777.2600 Criteria, 3-A Sanitary Standards, NSF-51, Wall Thickness 3/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.